References
SNR:USEHE201
Rubix:206A2570
EAN:3413529512706




Product details : SNR USEHE201 BEARING UNIT
Self-aligning bearings with multiple mounting housing options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-JIS and ISO range in a single piece
-Robust stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are an issue and/or where heavy mechanical shocks are expected.
Features: High-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
-Robust stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are an issue and/or where heavy mechanical shocks are expected.
Features: High-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional price/performance ratio, the SNR range of self-aligning bearings provides solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the products needed at every stage of your production.
The SNR portfolio offers all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Type | snr usehe201 bearing unit |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 20.11 excl. VAT
/ Each
£ 24.13 incl. VAT
- Usually arrives within 14 working days
