BEAVERSWOOD RACKSACK PLASTIC ONLY SINGLE


Beaverswood Racksack Plastic Only

References
beaverswood supply company:RSB1/P
rubix:2515461

Product details : BEAVERSWOOD RACKSACK PLASTIC ONLY SINGLE


The racksack from Beaverswood provides the solution to waste management problems in warehouses and other workplace locations. The racksack can be fixed quickly and easily to the end of most racking and shelving systems between 900mm and 1100mm. The racksack has been developed so it will not intrude into valuable warehouse space. When hung it has a large open mouth to easily receive waste, yet its tapered design means it hardly encroaches into the floor area. The S locator fixing means it can be hung over or hooked onto a wide range of locations in factories, offices or anywhere waste has become a problem. Made from tough waterproof polyester, the racksack is designed for life in a tough industrial environment.

Applications

Marked "Plastic Only" in red
Easy to fix, easy to remove
Helps waste segregation
Hard-wearing and reusable
Size 1000 x 920mm
Supplied singly

Technical specifications


Attributes
MaterialPolyester
Show UNSPSC/ECL@SS
£ 42.90 excl. VAT
/ Each
£ 51.48 incl. VAT
  • Usually arrives within 14 working days