References
GPC Industries:GB145Z/YELLOW
Rubix:266A9766

Product details : GPC GB145Z/YELLOW PEDAL BIN YELLOW 45L
Manufactured from high quality polypropylene
Hygienic and easy to wipe clean
Lightweight but durable construction
Pedal Operated
Fitted with two wheels to allow easy movement
Hygienic and easy to wipe clean
Lightweight but durable construction
Pedal Operated
Fitted with two wheels to allow easy movement
Technical specifications
Attributes
| Capacity | 45 l |
|---|---|
| Colour | yellow |
| Material | polypropylene |
| Height | 600 mm |
| Width | 410 mm |
Show UNSPSC/ECL@SS
£ 75.98 excl. VAT
/ Each
£ 91.18 incl. VAT
- Delivery usually within ( 4 ) days
