Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
GPC 50LTRPSHFLPWASTEBIN RCY43Z
GPC 50LTRPSHFLPWASTEBIN RCY43Z
Waste Bin - 50 Litre
References
gpc industries:
RCY43Z
rubix:
169A7826
Technical specifications
Capacity
50
l
See all Specifications
Product details
Technical specifications
Product details : GPC 50LTRPSHFLPWASTEBIN RCY43Z
Hygienic wipe-clean plastic
Push flap opening with clear lettering & directional arrow
Ideal for use in kitchens, offices, shops, warehouses etc
Technical specifications
Attributes
Capacity
50
l
Colour
Black
Material
Plastic
Height
670
mm
Width
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.07
excl. VAT
/
Each
£
63.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TORK 563008 BLACK 50L WASTE BIN B1
GPC SB255Z 55 L YELLOW HOLE LID SLIM JIM
ROEBUCK JB06LS3501 0.6L SHARPS BIN
SPARTEX BIN.360/G 360LTR WHEELIE BIN GREEN
SPARTEX BIN.1100/B 1100LTR FLAT LID WHEELIE BIN BLUE
GPC 20LTRPSHFLPWASTEBIN RCY29Z
GPC WMASS85 WALL ASHTRAY STAINLESS STEEL
GPC RB070BI 70L BIN
GPC RB250Z- 50LITRE DARK GREY BASE BLACK LID GENERAL WASTE BIN
GPC GBI45Z/GREY PEDAL BIN GREY 45LTR
GPC WHEELBINRECYCLNGSET4 LW4120Y-SET
GPC LPB30Z PEDAL BIN - 30 LITRE 380 X 370 455
ROEBUCK JB6LS3501 SHARP BIN 7L
GPC LWB80YYEL 80L WHEELED BIN
SPARTEX VZ.FT.50/R 50 LITRE PLASTIC RED PUSH TOP BIN