References
GPC Industries:LWB240YBLUE
Rubix:241A4397

Product details : LWB240YBLUE 240L BLUE WHEELIE BIN
Conforms to EN 840
Easily manoeuvrable on 200mm wheels
Ideal for use in schools,colleges,hospitals,healthcare centres,offices, warehouses etc
Manufactured from 30% recycled polyethylene
Dark Grey bodies with coloured lids: dark grey, blue, red, or light grey
Easily manoeuvrable on 200mm wheels
Ideal for use in schools,colleges,hospitals,healthcare centres,offices, warehouses etc
Manufactured from 30% recycled polyethylene
Dark Grey bodies with coloured lids: dark grey, blue, red, or light grey
Technical specifications
Attributes
| Capacity | 240 l |
|---|---|
| Colour | blue |
| Material | polypropylene |
| Height | 1000 mm |
| Width | 750 mm |
Show UNSPSC/ECL@SS
£ 116.85 excl. VAT
/ Each
£ 140.22 incl. VAT
- Delivery usually within ( 4 ) days
