References
Festo:DHEB-10-E-U-S-P
Rubix:390A7559
Manufacturer :1320821
EAN:4052568230418

Documents
Product details : FESTO 1320821 BELLOW GRIPPER
Bellow gripper DHEB-10-E-U-S-P Size=10, Stroke of the bellows=4 mm, Min. diameter to be gripped=10,5 mm, Max. diameter to be gripped=14 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 72,6 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 4 mm |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 244.88 excl. VAT
/ Each
£ 293.86 incl. VAT
- Delivery usually within ( 2 ) days