Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320779 BELLOW GRIPPER
FESTO 1320779 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-14-E-D-S-P
rubix:
390A7570
manufacturer :
1320779
ean:
4052568229993
Technical specifications
Type
Bellows Gripper
Cylinder stroke
7Ā
mm
Cylinder diameter
14Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320779 BELLOW GRIPPER
Bellow gripper DHEB-14-E-D-S-P Size=14, Stroke of the bellows=7 mm, Min. diameter to be gripped=15 mm, Max. diameter to be gripped=19,5 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
75,35Ā
g
Type
Bellows Gripper
Cylinder stroke
7Ā
mm
Cylinder diameter
14Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
151.48
excl. VAT
/
Each
Ā£
181.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 525660 PARALLEL GRIPPER HGPP-10-A-G2
SMC MKB50-30RZ ROTARY CLAMP CYLINDER
FESTO 1320764 BELLOW GRIPPER
FESTO 560248 GRIPPER JAW BLANK
SMC CRB2BW10-90SZ ROTARY ACTUATOR
FESTO 1320769 BELLOW GRIPPER
FESTO 1320833 BELLOW GRIPPER
FESTO 1320785 BELLOW GRIPPER
SMC MSQA20H3 ROTARY TABLE
FESTO 541101 GRIPPER JAW BLANK BUB-HGDT-25
SMC CRB2BW15-90SZ ROTARY ACTUATOR
SMC MKB32-50LZ ROTARY CLAMP CYLINDER
SMC CDU20-20A CYLINDER FOR DIRECT MOUNTING
FESTO 1254043 PARALLEL GRIPPER DHPS-16-A
SMC CDU20-80A FREE MOUNT CYLINDER