SMC CDU20-20A CYLINDER FOR DIRECT MOUNTING
Free Mount Cylinder with Air Cushion
See technical informationSee documentsReferences
SMC:CDU20-20A
Rubix:111A5630
Manufacturer :00095419

Documents
Product details : SMC CDU20-20A CYLINDER FOR DIRECT MOUNTING
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Free mount cylinder with air cushion
•Bore sizes (mm): 20, 25, 32
•Stroke lengths up to 100mm
•Reduced impact noise at stroke end
•Auto switch capable
Magnet: D (Built-in)
Bore Size: 20 mm
Thread: M Threads (20, 25 Bore) Rc (32 Bore)
Stroke: 20 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes (mm): 20, 25, 32
•Stroke lengths up to 100mm
•Reduced impact noise at stroke end
•Auto switch capable
Magnet: D (Built-in)
Bore Size: 20 mm
Thread: M Threads (20, 25 Bore) Rc (32 Bore)
Stroke: 20 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x42x26 mm |
|---|---|
| Logistic Weight | 186 g |
| Type | double acting |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 112.02 excl. VAT
/ Each
£ 134.42 incl. VAT
- Delivery usually within ( 4 ) days