Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 560216 PARALLEL GRIPPER HGPT-40-A-B
FESTO 560216 PARALLEL GRIPPER HGPT-40-A-B
Parallel Gripper
References
festo:
HGPT-40-A-B
rubix:
114A5446
manufacturer :
560216
ean:
4052568206819
Technical specifications
Type
parallel gripper
Cylinder stroke
10Ā
mm
Cylinder diameter
40Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 560216 PARALLEL GRIPPER HGPT-40-A-B
Parallel gripper HGPT-40-A-B sturdy. Size=40, Stroke per gripper jaw=10 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,02 mm
Technical specifications
Attributes
Logistic Weight
841Ā
g
Type
parallel gripper
Cylinder stroke
10Ā
mm
Cylinder diameter
40Ā
mm
Force
2500Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
954.98
excl. VAT
/
Each
Ā£
1,145.98
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 1320821 BELLOW GRIPPER
SMC CDRB2BW30-180SZ ROTARY ACTUATOR
SMC CRB2BW10-180S ROTARY ACTUATOR
SMC MKB40TF-30RZ ROTARY CLAMP CYLINDER
FESTO 197569 PARALLEL GRIPPER HGPM-12-EZ-G8
FESTO 1320811 BELLOW GRIPPER
SMC MKB16-10LNZ
SMC CDRB2BW20-90SZ ROTARY ACTUATOR
SMC MKB50-30RZ ROTARY CLAMP CYLINDER
SMC CDRQ2BS30TF-180C ROTARY ACTUATOR
FESTO 1320826 BELLOW GRIPPER
FESTO 197567 PARALLEL GRIPPER HGPM-12-EO-G9
SMC CDU32TF-80A AIR CYLINDER
FESTO 187870 PARALLEL GRIPPER HGPP-16-A
SMC MKB50-20RZ ROTARY CLAMP CYLINDER