Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320836 BELLOW GRIPPER
FESTO 1320836 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-22-E-U-E-P
rubix:
390A7583
manufacturer :
1320836
ean:
4052568230562
Technical specifications
Type
Bellows Gripper
Cylinder stroke
12Ā
mm
Cylinder diameter
22Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320836 BELLOW GRIPPER
Bellow gripper DHEB-22-E-U-E-P Size=22, Stroke of the bellows=12 mm, Min. diameter to be gripped=24 mm, Max. diameter to be gripped=31,5 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
117,32Ā
g
Type
Bellows Gripper
Cylinder stroke
12Ā
mm
Cylinder diameter
22Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
314.80
excl. VAT
/
Each
Ā£
377.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC MKB50-20LZ ROTARY CLAMP CYLINDER
FESTO 1320762 BELLOW GRIPPER
FESTO 1320800 BELLOW GRIPPER
FESTO 1180949 GRIPPER JAW BLANK
SMC MKB40TF-30RZ ROTARY CLAMP CYLINDER
SMC CRB2BW40-90SZ ROTARY ACTUATOR
FESTO 197564 PARALLEL GRIPPER HGPM-08-EZ-G9
FESTO 185698 ANGLE GRIPPER HGWM-08-EZ-G8
SMC CDRQ2BS30TF-90 COMPACT ROTARY ACTUATOR
FESTO 1320776 BELLOW GRIPPER
SMC CRQ2BS10-90 ROTARY ACTUATOR
FESTO 541104 GRIPPER JAW BLANK BUB-HGDT-50
FESTO 1320791 BELLOWS GRIPPER DHEB-18-E-D-E-P
SMC MKB40-50RZ ROTARY CLAMP CYLINDER
FESTO 1310182 ANGLE GRIPPER DHWS-32-A