Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320815 BELLOW GRIPPER
FESTO 1320815 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-27-E-U-E-L
rubix:
390A7588
manufacturer :
1320815
ean:
4052568230357
Technical specifications
Type
bellows gripper
Cylinder stroke
12Ā
mm
Cylinder diameter
27Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320815 BELLOW GRIPPER
Bellow gripper DHEB-27-E-U-E-L Size=27, Stroke of the bellows=12 mm, Min. diameter to be gripped=28 mm, Max. diameter to be gripped=37 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
148,28Ā
g
Type
bellows gripper
Cylinder stroke
12Ā
mm
Cylinder diameter
27Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
330.55
excl. VAT
/
Each
Ā£
396.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC CDRQ2BW40TF-180 COMPACT ROTARY ACTUATOR
SMC CDRB2BW20-180S ROTARY ACTUATOR
FESTO 1180958 GRIPPER JAW BLANK
SMC CDRB2BW40-270SZ ROTARY ACTUATOR
SMC MKB63-30RZ ROTARY CLAMP CYLINDER
FESTO 560198 PARALLEL GRIPPER
FESTO 1320777 BELLOW GRIPPER
FESTO DHEB-41-E-D-E-P 1320795 BELLOW GRIPPER
SMC MKB16-10RNZ
FESTO 1254044 PARALLEL GRIPPER DHPS-16-A-NO
FESTO 1254045 PARALLEL GRIPPER
SMC CDRQ2BW40-180C ROTARY ACTUATOR
SMC MKB63-30LZ ROTARY CLAMP CYLINDER
SMC CDRQ2BS40-180C ROTARY ACTUATOR
SMC MKB50TF-20LZ ROTARY CLAMP CYLINDER