SMC CDRQ2BS30TF-90 COMPACT ROTARY ACTUATOR
Compact Rotary Actuator
See technical informationSee documentsReferences
SMC:CDRQ2BS30TF-90
Rubix:113A9098
EAN:3618035789554

Documents
Product details : SMC CDRQ2BS30TF-90 COMPACT ROTARY ACTUATOR
Low-profile rotary actuator
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
•Low profile.
•Both single shaft and double shaft are available in all sizes.
•2 auto switches are mountable on the same side.
•Rotating angle adjusting range: 350° to 370°.
•Options include magnet, shaft type, port thread style, and air cushion.
Magnet: D (Magnet)
Shaft Type: S (Single Shaft)
Size: 30mm
Thread Type: TF (G 1/8)
Rotation Angle: 90 (80° to 100°)
Air Cushion: Rubber Bumper
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Both single shaft and double shaft are available in all sizes.
•2 auto switches are mountable on the same side.
•Rotating angle adjusting range: 350° to 370°.
•Options include magnet, shaft type, port thread style, and air cushion.
Magnet: D (Magnet)
Shaft Type: S (Single Shaft)
Size: 30mm
Thread Type: TF (G 1/8)
Rotation Angle: 90 (80° to 100°)
Air Cushion: Rubber Bumper
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x132x65 mm |
|---|---|
| Logistic Weight | 970 g |
| Type | compact rotary actuator |
| Cylinder diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 330.68 excl. VAT
/ Each
£ 396.82 incl. VAT
- Delivery usually within ( 4 ) days