Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1254044 PARALLEL GRIPPER DHPS-16-A-NO
FESTO 1254044 PARALLEL GRIPPER DHPS-16-A-NO
Parallel Gripper
References
festo:
DHPS-16-A-NO
rubix:
114A9446
manufacturer :
1254044
ean:
4052568229177
Technical specifications
Type
parallel gripper
Cylinder stroke
5Ā
mm
Cylinder diameter
16Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1254044 PARALLEL GRIPPER DHPS-16-A-NO
Parallel gripper DHPS-16-A-NO Size=16, Stroke per gripper jaw=5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,5 deg, Max. gripper jaw backlash Sz=< 0,02 mm
Technical specifications
Attributes
Logistic Weight
251Ā
g
Type
parallel gripper
Cylinder stroke
5Ā
mm
Cylinder diameter
16Ā
mm
Force
210Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
566.47
excl. VAT
/
Each
Ā£
679.76
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 560248 GRIPPER JAW BLANK
SMC MKB50-10LZ ROTARY CLAMP CYLINDER
SMC CDU20-70A AIR CYLINDER
FESTO 1259495 THREE-POINT GRIPPER DHDS-50-A
SMC MKB32TF-30LZ ROTARY CLAMP CYLINDER
FESTO 1320810 BELLOW GRIPPER
SMC CDU20-20A CYLINDER FOR DIRECT MOUNTING
SMC MKB50TF-20RZ ROTARY CLAMP CYLINDER
FESTO 1320834 BELLOW GRIPPER
SMC CRB2BW10-180SZ ROTARY ACTUATOR
SMC MK2TB32TF-20L ROTARY CLAMP CYLINDER
FESTO 541105 GRIPPER JAW BLANK BUB-HGDT-63
FESTO 1320823 BELLOW GRIPPER
SMC MK2TB50TF-50L ROTARY CLAMP CYLINDER
FESTO 1254053 PARALLEL GRIPPER