Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 187873 PARALLEL GRIPPER HGPP-20-A
FESTO 187873 PARALLEL GRIPPER HGPP-20-A
Parallel Gripper
References
festo:
HGPP-20-A
rubix:
114A7253
manufacturer :
187873
ean:
4052568148324
Technical specifications
Type
parallel gripper
Cylinder stroke
7.5Ā
mm
Cylinder diameter
20Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 187873 PARALLEL GRIPPER HGPP-20-A
Parallel gripper HGPP-20-A Precise, for Position sensing via hall effect sensor or inductive sensors. Size=20, Stroke per gripper jaw=7,5 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2
Technical specifications
Attributes
Logistic Weight
754,3Ā
g
Type
parallel gripper
Cylinder stroke
7.5Ā
mm
Cylinder diameter
20Ā
mm
Force
340Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1,307.54
excl. VAT
/
Each
Ā£
1,569.05
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC CDRQ2BS15-180 ROTARY ACTUATOR
SMC CRB2BW40-90DZ ROTARY ACTUATOR
SMC MKB32-10LZ ROTARY CLAMP CYLINDER
FESTO 1320808 BELLOW GRIPPER
SMC MK2TB50TF-50R ROTARY CLAMP CYLINDER
SMC CRB2BW10-180S ROTARY ACTUATOR
FESTO 1320815 BELLOW GRIPPER
SMC MKB40TF-20LZ ROTARY CLAMP CYLINDER
FESTO 1320834 BELLOW GRIPPER
SMC MKB50-10LZ ROTARY CLAMP CYLINDER
SMC CDRB2BW10-180SZ ROTARY ACTUATOR
SMC CDRB2BW30-90DZ ROTARY ACTUATOR
SMC MKB16-10LNZ
SMC CDRQ2BW20TF-360C COMPACT ROTARY ACTUATOR
SMC CRB2BW30-180SZ ROTARY ACTUATOR