Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320817 BELLOW GRIPPER
FESTO 1320817 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-41-E-U-E-L
rubix:
390A7601
manufacturer :
1320817
ean:
4052568230371
Technical specifications
Type
bellows gripper
Cylinder stroke
15.5Ā
mm
Cylinder diameter
41Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320817 BELLOW GRIPPER
Bellow gripper DHEB-41-E-U-E-L Size=41, Stroke of the bellows=15,5 mm, Min. diameter to be gripped=42 mm, Max. diameter to be gripped=54 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
330,3Ā
g
Type
bellows gripper
Cylinder stroke
15.5Ā
mm
Cylinder diameter
41Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
389.57
excl. VAT
/
Each
Ā£
467.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC MSQB2A ROTARY TABLE
FESTO 1320832 BELLOW GRIPPER
SMC CRB2BW40-90SZ ROTARY ACTUATOR
FESTO 185698 ANGLE GRIPPER HGWM-08-EZ-G8
FESTO 1320757 BELLOW GRIPPER
SMC CRB2BW15-180SZ ROTARY ACTUATOR
SMC MKB32TF-10LZ ROTARY CLAMP CYLINDER
SMC MKB20-20LZ ROTARY CLAMP CYLINDER
SMC MKB63TF-20RZ ROTARY CLAMP CYLINDER
SMC MKB63TF-50LZ ROTARY CLAMP CYLINDER
FESTO 1254039 PARALLEL GRIPPER DHPS-6-A
SMC MK2TB63TF-50R ROTARY CLAMP CYLINDER
FESTO 1320812 BELLOW GRIPPER
SMC CRB2BW30-180SZ ROTARY ACTUATOR
SMC CRB2BWU30-270SZ