References
SMC:CRB2BW15-180SZ
Rubix:2601501
Manufacturer :CRB2BW15-180SZ
EAN:3618035671200

Documents
Product details : SMC CRB2BW15-180SZ ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
•Standard type.
•Piping ports are located on the flat surface.
•Many variations of shaft-end shape (6 types).
Magnet: None
Mounting: B (Basic)
Standard Shaft Type: W (Double Shaft with Single Flat)
Angle Adjusting Unit: None
Size: 15 mm
Rotation Angle - Vane: 180S (Angle
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Piping ports are located on the flat surface.
•Many variations of shaft-end shape (6 types).
Magnet: None
Mounting: B (Basic)
Standard Shaft Type: W (Double Shaft with Single Flat)
Angle Adjusting Unit: None
Size: 15 mm
Rotation Angle - Vane: 180S (Angle
Port: Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x34x34 mm |
|---|---|
| Logistic Weight | 50 g |
| Type | rotary actuator |
| Force | 10 N |
| Cylinder diameter | 15 mm |
| Body material | aluminium |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 124.47 excl. VAT
/ Each
£ 149.36 incl. VAT
- Delivery usually within ( 4 ) days