Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320832 BELLOW GRIPPER
FESTO 1320832 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-10-E-U-E-P
rubix:
390A7557
manufacturer :
1320832
ean:
4052568230524
Technical specifications
Type
bellows gripper
Cylinder stroke
4Ā
mm
Cylinder diameter
10Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320832 BELLOW GRIPPER
Bellow gripper DHEB-10-E-U-E-P Size=10, Stroke of the bellows=4 mm, Min. diameter to be gripped=10,5 mm, Max. diameter to be gripped=14 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
72,35Ā
g
Type
bellows gripper
Cylinder stroke
4Ā
mm
Cylinder diameter
10Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
271.52
excl. VAT
/
Each
Ā£
325.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC MKB16-30RZ ROTARY CLAMP CYLINDER
SMC MKB50TF-20RZ ROTARY CLAMP CYLINDER
SMC CDU32TF-80A AIR CYLINDER
SMC MKB12-30LZ ROTARY CLAMP CYLINDER
FESTO 1254054 PARALLEL GRIPPER DHPS-35-A-NC
SMC CDRQ2BW30TF-180C ROTARY ACTUATOR
FESTO 1320786 BELLOW GRIPPER
FESTO 1320790 BELLOW GRIPPER
FESTO 560244 GRIPPER JAW BLANK
FESTO 1254041 PARALLEL GRIPPER
FESTO 1310163 RADIAL GRIPPER
FESTO 1320784 BELLOW GRIPPER
FESTO 185693 ANGLE GRIPPER HGWM-08-EO-G6
FESTO 1320780 BELLOW GRIPPER
FESTO 1320824 BELLOW GRIPPER