Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320820 BELLOW GRIPPER
FESTO 1320820 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-8-E-U-S-P
rubix:
390A7628
manufacturer :
1320820
ean:
4052568230401
Technical specifications
Type
bellows gripper
Cylinder stroke
3.5Ā
mm
Cylinder diameter
8Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320820 BELLOW GRIPPER
Bellow gripper DHEB-8-E-U-S-P Size=8, Stroke of the bellows=3,5 mm, Min. diameter to be gripped=8 mm, Max. diameter to be gripped=11 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
71,9Ā
g
Type
bellows gripper
Cylinder stroke
3.5Ā
mm
Cylinder diameter
8Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
273.45
excl. VAT
/
Each
Ā£
328.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 187867 PARALLEL GRIPPER HGPP-12-A
SMC MK2TB50TF-20R ROTARY CLAMP CYLINDER
SMC MK2TB40TF-10R ROTARY CLAMP CYLINDER
FESTO 1310167 RADIAL GRIPPER
FESTO 1320788 BELLOW GRIPPER
FESTO 1320814 BELLOWS GRIPPER DHEB-22-E-U-E-L
SMC MKB32-30RZ ROTARY CLAMP CYLINDER
SMC MKB32-10RZ ROTARY CLAMP CYLINDER
SMC MK2TB40TF-10L ROTARY CLAMP CYLINDER
SMC MKB25-20RZ ROTARY CLAMP CYLINDER
SMC MKB16-30RZ ROTARY CLAMP CYLINDER
SMC MKB32TF-10LZ ROTARY CLAMP CYLINDER
FESTO 1320756 BELLOW GRIPPER
FESTO 1320815 BELLOW GRIPPER
FESTO 1320792 BELLOW GRIPPER