SMC MK2TB50TF-20R ROTARY CLAMP CYLINDER

Rotary Clamp Cylinder

See technical informationSee documents

References

SMC:MK2TB50TF-20R
Rubix:393A8680
EAN:3618036374858
MK2T, Rotary Clamp Cylinder, Double Guide Type

Technical specifications

Typerotary clamp cylinder
Cylinder stroke20 mm
See all Specifications

Documents

Product details : SMC MK2TB50TF-20R ROTARY CLAMP CYLINDER


Combining compact cylinder size and rotational capability, the MK2 cylinder is designed for heavy duty clamping applications, with an available integrated arm that swings out of the way when the cylinder is extended. 90deg. clockwise or counter clockwise rotation is available, and clamping arms with adjustment screw are standard options. MK2 is available in 6 bore sizes from 20mm to 63mm and stokes from 10 mm to 50 mm.
MK2T, Rotary Clamp Cylinder, Double Guide Type

Technical specifications


Attributes
Logistics dimensions (L x W x H)191x71x64 mm
Logistic Weight2049 g
Typerotary clamp cylinder
Cylinder stroke20 mm
Force825 N
Cylinder diameter50 mm
Max. service pressure10 bar
£ 408.93 excl. VAT
/ Each
£ 490.72 incl. VAT
  • Usually arrives within 14 working days