Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
SMC CDRB2BW10-270SZ ROTARY ACTUATOR
SMC CDRB2BW10-270SZ ROTARY ACTUATOR
Rotary Actuators
References
smc:
CDRB2BW10-270SZ
rubix:
393A8625
Technical specifications
Type
Rotary Actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRB2BW10-270SZ ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
C(D)RB2*W10~40-Z, Rotary Actuator, New Vane Style
Technical specifications
Attributes
Logistics dimensions (L x W x H)
58
x
29
x
29
mm
Logistic Weight
40
g
Type
Rotary Actuator
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.85
excl. VAT
/
Each
£
167.82
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Check our products from related categories
SMC MKB32TF-10RZ ROTARY CLAMP CYLINDER
FESTO 539092 STROKE REDUCTION
SMC MSQA50A ROTARY TABLE
SMC MK2TB32TF-20R ROTARY CLAMP CYLINDER
FESTO 1320768 BELLOWS GRIPPER DHEB-14-E-D-E-L
SMC MKB63TF-20RZ ROTARY CLAMP CYLINDER
SMC MKB40-20LZ ROTARY CLAMP CYLINDER
FESTO 1254049 PARALLEL GRIPPER DHPS-25-A
SMC CRB2BW30-90DZ ROTARY ACTUATOR
FESTO 197564 PARALLEL GRIPPER HGPM-08-EZ-G9
SMC CRB2BW20-90SZ ROTARY ACTUATOR
SMC CDRB2BW30-270SZ
SMC CKZT25-105S-X2798L
FESTO 1320825 BELLOW GRIPPER
FESTO 1259496 THREE-POINT GRIPPER