References
Festo:DHEB-8-E-U-E-L
Rubix:390A7625
Manufacturer :1320809
EAN:4052568230296

Documents
Product details : FESTO 1320809 BELLOW GRIPPER
Bellow gripper DHEB-8-E-U-E-L Size=8, Stroke of the bellows=3,5 mm, Min. diameter to be gripped=8 mm, Max. diameter to be gripped=11 mm, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 71,2 g |
|---|---|
| Type | bellows gripper |
| Cylinder stroke | 3.5 mm |
| Cylinder diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 243.15 excl. VAT
/ Each
£ 291.78 incl. VAT
- Delivery usually within ( 11 ) days