References
Mascot:50081-990-09-100
Rubix:154A5494
EAN:5707209696885

Product details : MASCOT 50081 CONGO BELT BLACK 100
Robust and hard-wearing 100% leather. Three leg lengths. Adjustable nickel-free (in accordance with EUrequirements) belt buckle.
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Colour | black |
| Size | 100 |
| Main material | leather |
| Material | 100% leather |
Show UNSPSC/ECL@SS
£ 24.70 excl. VAT
/ Each
£ 29.64 incl. VAT
- In stock: Next day delivery
