MASCOT 50081 CONGO BELT BLACK 120

Belt Congo black

See technical information

References

Mascot:50081-990-09 120
Rubix:154A5493
Manufacturer :50081-990-09 120
EAN:5707209696908
Belt Congo 50081-990-09 / 120

Technical specifications

Colourblack
Size120
Main materialleather
See all Specifications

Product details : MASCOT 50081 CONGO BELT BLACK 120


Robust and hard-wearing 100% leather. Three leg lengths. Adjustable nickel-free (in accordance with EUrequirements) belt buckle.

Technical specifications


Attributes
Logistic Weight60 g
Colourblack
Size120
Main materialleather
Material100% leather
£ 24.70 excl. VAT
/ Each
£ 29.64 incl. VAT
  • In stock: Next day delivery

Size