MASCOT 0352A ZANZIBAR BELT BLACK ONE SIZE

Belt Zanzibar Black

See technical information

References

Mascot:0352A-990-09 ONE
Rubix:80906643
Manufacturer :0352A-990-09 ONE
EAN:5707209154101
Belt Zanzibar 0352A-990-09 / ONE

Technical specifications

Colourblack
Size140
Main materialleather
See all Specifications

Product details : MASCOT 0352A ZANZIBAR BELT BLACK ONE SIZE


Heavy duty top grain leather with metal buckle. Buckle and belt ends are nickel free in accordance withEU requirements. Belt can be shortened (total length 140cm). Very durable.

Technical specifications


Attributes
Logistic Weight250 g
Colourblack
Size140
Main materialleather
Material100% leather
£ 21.75 excl. VAT
/ Each
£ 26.10 incl. VAT
  • Usually arrives within 14 working days