References
Mascot:50456-990-09-ONE
Rubix:236A5654
EAN:5707209898708

Product details : MASCOT 50456 KAMPALA BELT BLACK ONE SIZE
Elastic fabric that fits the body’s curves. Buckle and belt ends are nickel free in accordancewith EU requirements. Strong quality to keep the trousers in place, evenwhen full of tools.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Colour | black |
| Size | 120 |
| Main material | polypropylene |
| Material | 55% polypropylene/30% elastane/15% polyester |
Show UNSPSC/ECL@SS
£ 26.71 excl. VAT
/ Each
£ 32.05 incl. VAT
- Usually arrives within 14 working days
