LOCTITE 408 LOW VISCOSITY LOW BLOOM LOW ODOUR 20G 1919333
Beta Methoxy CA
See technical informationSee documentsReferences
Loctite:408
Rubix:127A3662
Manufacturer :1919333
EAN:5010266008547

Documents
Product details : LOCTITE 408 LOW VISCOSITY LOW BLOOM LOW ODOUR 20G 1919333
LOCTITE 408 is a colourless, transparent, alkoxy ethyl-based instant adhesive (cyanoacrolate) which cures very quickly when confined between two close-fitting surfaces. It also has low bloom and low odour. It is suitable for plastics and polyolefines in combination with Primer LOCTITE 770 or LOCTITE 7239. Also ideal for metal, rubber and well suited for porous and/or acidic surfaces
LOCTITE 408 is a transparent, colorless, low odor, low bloom, alkoxyethyl based instant adhesive (cyanoacrylate) that cures very quickly between close fitting surfaces. In combination with primer LOCTITE SF 770 or LOCTITE SF 7239 it is suitable for polyolefins. Ideal for plastics, metal and rubber and well suited for porous and/or acidic surfaces.
Strengths
solvent-free
suited for plastics, polyolefines in combination with Primer LOCTITE 770 or LOCTITE 7239
ideal for metal and rubber
well suited for porous and/or acidic surfaces
low bloom, low odour
H & S Labelling-free
capillary
Applications
Colourless, transparent, alkoxy ethyl-based instant adhesive (cyanoacrolate) which cures very quickly when confined between two close-fitting surfaces
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x37x162 mm |
|---|---|
| Weight | 20 g |
| Min. temperature | -40 °C |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 38.91 excl. VAT
/ Each
£ 46.69 incl. VAT
- In stock: Next day delivery