LOCTITE 496 METHYL MEDIUM VISCOSITY 50G 142605

Methyl CA

See technical informationSee documents

References

Loctite:496
Rubix:304410
Manufacturer :142605
EAN:4100630496351
LOCTITE 496 BO50G EGFD
brand logo

Technical specifications

Documents

Product details : LOCTITE 496 METHYL MEDIUM VISCOSITY 50G 142605


LOCTITE 496 is a methyl-based, low viscosity instant adhesive that is particularly suited to bonding metals. Other materials bonded include plastics and rubbers, as well as polyolefins (in combination with primer LOCTITE 770 or LOCTITE 7239). This general purpose adhesive is colourless and transparent and offers a fixture time of 10-30 seconds. It is available in 20g, 50g and 500g pack sizes.

Strengths


Particularly suited to metals
Also bonds plastics, rubbers and polyolefins
10-30 second fixture time
Low viscosity

Applications

Low viscosity instant adhesive formulated primarily for bonding metals. Also bonds plastics, rubbers and polyolefins. 10-30 second fixture time.
brand logo

Technical specifications


Attributes
Packaged dimensions (D x W x H)80,264x80,264x176,276 mm
Weight50 g
Min. temperature-40 °C
Colourcolourless
£ 53.41 excl. VAT
/ Each
£ 64.09 incl. VAT
  • In stock: Next day delivery