SPARTEX 829203 CYANO-A CYANOACRYLATE ADHESIVE 20G
Cyano-a cyanoacrylate glue - for acid surfaces
See technical informationSee documentsReferences
Spartex:829203
Rubix:217A3668
EAN:3660338048258



Documents
Product details : SPARTEX 829203 CYANO-A CYANOACRYLATE ADHESIVE 20G
Applications: Extremely fast adhesive.
.
Especially suitable for acidic surfaces such as wood, paper, cardboard, leather... .
Colour: Colorless. .
Characteristics: .
Ethyl-based. .
Viscosity: 90 to 140 mPa.s .
Permissible temperature after polymerization: -55°C to +80°C .
Plastic setting time (ABS): 1-3s .
Elastomer setting time (EPDM): 1-3s .
Wood Setting Time: > 40 s .
Tensile strength on NBR: 65N/cm2 .
Shear resistance on steel: 21N/mm² .
Packaging: 20g vial .
German made.
Especially suitable for acidic surfaces such as wood, paper, cardboard, leather... .
Colour: Colorless. .
Characteristics: .
Ethyl-based. .
Viscosity: 90 to 140 mPa.s .
Permissible temperature after polymerization: -55°C to +80°C .
Plastic setting time (ABS): 1-3s .
Elastomer setting time (EPDM): 1-3s .
Wood Setting Time: > 40 s .
Tensile strength on NBR: 65N/cm2 .
Shear resistance on steel: 21N/mm² .
Packaging: 20g vial .
German made.
Strengths
Extra soft bottle contains a specific accelerator
Technical specifications
Attributes
| Weight | 20 g |
|---|---|
| Min. temperature | -55 °C |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 6.27 excl. VAT
/ Each
£ 7.52 incl. VAT
- In stock: Next day delivery
