MECALINE 859306 WASHER BI-MATERIAL A 3/4
Bi-material washer Type A
See technical informationSee documentsReferences
Mecaline:859306
Rubix:216A3070
EAN:3660338143274

Documents
Product details : MECALINE 859306 WASHER BI-MATERIAL A 3/4
A : Steel and NBR - Temperature -30°C to +100°C
Technical specifications
Attributes
| Connecting diameter | 3/4 |
|---|---|
| Connecting diameter 2 | 3/4 |
| Type | a |
| Model | 3/4 |
Show UNSPSC/ECL@SS
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
- Usually arrives within 14 working days
