Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859131 METRIC MALE STRAIGHT FITTING 6/4-M5
MECALINE 859131 METRIC MALE STRAIGHT FITTING 6/4-M5
MALE METRIC STRAIGHT PUSH-ON FITTING
References
mecaline:
859131
rubix:
216A2314
ean:
3660338141683
Technical specifications
Connecting diameter
M5 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859131 METRIC MALE STRAIGHT FITTING 6/4-M5
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
M5 ''
Material
Nickel-plated brass
Connecting diameter 2
6 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.52
excl. VAT
/
Each
£
1.82
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
SMC KFG2H1613-03S INSERT FITTING
MECALINE 859622 FEMALE STRAIGHT FITTING 22-3/4
MECALINE 859184 FEMALE STRAIGHT FITTING 12/10-G3/8IN
MECALINE 859268 SINGLE BANJO 6/4-M5
MECALINE 859284 DOUBLE BANJO 5/3-1/8
MECALINE STRAIGHT MALE 6-G1/4IN859591
NORGREN 36050112 28MM OD TUB SLEEVE UNIVERSAL
MECALINE 859089 ORIENTABLE STRAIGHT MALE FITTING 6/4-R1/4IN
MECALINE 859411 STRAIGHT FEMALE FITTING 8-1/4
MECALINE 859290 DOUBLE BANJO 8/6-1/8
MECALINE 859536 FEMALE ELBOW 10-R3/8IN
MECALINE 859306 WASHER BI-MATERIAL A 3/4
SMC KFH12N-04 MALE CONN INSERT FITTING
MECALINE 859429 BANJO FITTING 10-G 3/8IN
MECALINE 859195 FEMALE STRAIGHT FITTING WITH SPRING 5/8-G1/2IN