MECALINE STRAIGHT MALE 10-G1/4IN859595
MALE PARALLEL STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859595
Rubix:214A5347
EAN:3660338145919

Documents
Product details : MECALINE STRAIGHT MALE 10-G1/4IN859595
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g1/4 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 5.90 excl. VAT
/ Each
£ 7.08 incl. VAT
- In stock: Next day delivery
