References
Mecaline:862080
Rubix:214A5384
EAN:3660338168109

Documents
Product details : MECALINE 862080 FERULE 4MM
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | 4 mm |
|---|---|
| Connecting diameter 2 | 4 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 0.40 excl. VAT
/ Each
£ 0.48 incl. VAT
- In stock: Next day delivery
