MECALINE 859603 FEMALE STRAIGHT FITTING 4-1/4
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859603
Rubix:216A2573
EAN:3660338145988

Documents
Product details : MECALINE 859603 FEMALE STRAIGHT FITTING 4-1/4
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g1/4 '' |
|---|---|
| Connecting diameter 2 | 4 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 6.31 excl. VAT
/ Each
£ 7.57 incl. VAT
- Usually arrives within 14 working days
