MECALINE 785599 TUBE POLYURETHANE 10X7 1 BOX 100M MINIMUM BLACK
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:785599
Rubix:213A4147
EAN:3660338032523

Documents
Product details : MECALINE 785599 TUBE POLYURETHANE 10X7 1 BOX 100M MINIMUM BLACK
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 10 mm |
| Colour | black |
| Material | pu |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 262.40 excl. VAT
/ Each
£ 314.88 incl. VAT
- Usually arrives within 14 working days
