References
Festo:PLN-14X2-SW
Rubix:392A3547
Manufacturer :570423
EAN:4052568058364

Documents
Product details : FESTO 570423 50MTR PLASTIC TUBING
Plastic tubing PLN-14X2-SW Outside diameter=14 mm, Bending radius relevant for flow rate=80 mm, Inside diameter=10 mm, Min. bending radius=40 mm, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistic Weight | 85,4 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 14 mm |
| Colour | black |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 385.00 excl. VAT
/ Each
£ 462.00 incl. VAT
- Delivery usually within ( 2 ) days