References
SMC:TS1075B-100
Rubix:265A1770
Manufacturer :TS1612B-20
EAN:3618036616873

Documents
Product details : SMC TS1075B-100
Series TS, for general air pressure, Soft Nylon tubing, is available in 6 different colors and 2 roll sizes. 100 meter rolls available in black and white only.
TS, Metric Size Soft Nylon Tubing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x430x430 mm |
|---|---|
| Logistic Weight | 4100 g |
| Inner diameter | 7.5 mm |
| Outer diameter | 10 mm |
| Colour | black |
| Material | nylon 11;nylon 12 |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 326.74 excl. VAT
/ Each
£ 392.09 incl. VAT
- Delivery usually within ( 4 ) days