MASCOT 06669 FREIBOURG BIB & BRACE W/K PCTS DNAVY 48.5T
Bib & brace Freibourg dark navy
See technical informationReferences
Mascot:06669-135-010-90C64
Rubix:378A4930
EAN:5707209605306

Product details : MASCOT 06669 FREIBOURG BIB & BRACE W/K PCTS DNAVY 48.5T
Anti-static, acid-resistant and flame-retardant PyroPro®. Durable triple stitched seams on leg and crotch extend product life. Adjustable fabric straps, with short strong elastic. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Seams face downwards so sparks can not get lodged in them.
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Colour | navy |
| Size | 90/64 |
| High visibility | no |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 87% cotton/12% polyamide/1% carbon fibre (pyropro®) |
Show UNSPSC/ECL@SS
£ 148.45 excl. VAT
/ Each
£ 178.14 incl. VAT
- Usually arrives within 14 working days
Size
90/64
