MASCOT 15769 LEETON BIB & BRACE W/K PCTS ROYAL/DNAVY 27R

Bib & brace Leeton royal/dark navy

See technical information
References
Mascot:15769-330-11010-82C42
Rubix:378A4868
EAN:5711074329755
American overall Leeton 15769-330-11010 / 82C42
Technical specifications
Colourblue
Size82/42
Main materialpolyester
See all Specifications

Product details : MASCOT 15769 LEETON BIB & BRACE W/K PCTS ROYAL/DNAVY 27R


Durable triple stitched seams on leg and crotch extend product life. Trouser legs designed especially so that the fabric at the back does not bunch up when kneeling. Adjustable knee pad pockets so knee pads can be optimally placed on the knee. Ruler pocket with reinforced opening. As standard in three different leg lengths, so you can choose the best ft and optimal placement of details just for you.

Technical specifications


Attributes
Logistic Weight1000 g
Colourblue
Size82/42
Main materialpolyester
Secondary colournavy
Grammage245 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
  • Usually arrives within 14 working days

Size

82/42
Select variants (30)