Bib & brace Sunderland dark navy/orange
Colour | navy |
---|---|
Size | 82c54 |
Class EN20471 | 1 |
Logistic Weight | 1340 g |
---|---|
Colour | navy |
Size | 82c54 |
Class EN20471 | 1 |
Main material | polyester |
Grammage | 290 g/m² |
Secondary colour | orange |
Material | 65% polyester/35% cotton |
Usually arrives within 14 working days