LEO CV01 MOLLAND ECOVIZ POLY/COTTON COVERALL ORANGE S
LEO CV01 MOLLAND ECOVIZ POLY/COTTON COVERALL ORANGE
See technical informationReferences
Leo Workwear:CV01-O-LEO-S
Rubix:316A9949
EAN:5056082305002



Product details : LEO CV01 MOLLAND ECOVIZ POLY/COTTON COVERALL ORANGE S
Leo cv01 molland ecoviz poly/cotton coverall orange s
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Class EN20471 | 3 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 68.76 excl. VAT
/ Each
£ 82.51 incl. VAT
- Usually arrives within 14 working days
