Bib & brace Sunderland dark navy/yellow
Colour | Navy |
---|---|
Size | 90C58 |
Class EN20471 | 1 |
Logistic Weight | 1380 g |
---|---|
Colour | Navy |
Size | 90C58 |
Class EN20471 | 1 |
Main material | Polyester |
Grammage | 290 g/m² |
Secondary colour | Yellow |
Material | 65% polyester/35% cotton |
Usually arrives within 14 working days