Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE FLOW REG COMPACT METER-OUT 6-R1/4IN 840754
MECALINE FLOW REG COMPACT METER-OUT 6-R1/4IN 840754
EXHAUST UNIVERSAL MALE PARALLEL FLOW REGULATOR
References
mecaline:
840754
rubix:
208A5124
ean:
3660338061332
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE FLOW REG COMPACT METER-OUT 6-R1/4IN 840754
Material: Polymer Body. Pression range: 1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "C" on the body
Technical specifications
Attributes
Connecting diameter
1/4
''
Metric exterior tube diameter
6
mm
Material
Corps en technopolymère
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.68
excl. VAT
/
Each
£
17.62
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SMC JASV-LEA04-01 SPEED EXHAUST CONTROLLER
SMC ASP630F-04-12S SPEED CONTROLLER WITH PILOT CHECK VALVE
MECALINE 886594 FINGER VALVE 2-WAYS R1/4IN
SMC AS1201FS-U10/32-03 SPEED CONTROLLER
SMC AS3002F-10A FLOW CONTROL VALVE
SMC AS3211FG-03-10S SPEED CONTROLLER
MECALINE FLOW REG METER-OUT 8-G3/8IN 853006
SMC AS3301F-03-08SA SPEED CONTROLLER
SMC AS32R-02-10 WITH PRESSURE REDUCTION FUNCTION - AS-R
SMC AS3201F-03-12A SPEED CONTROLLER
SMC AS2201FS-01-06 SPEED CONTROLLER
MECALINE 840719 FLOW REG R1/4IN X 6MM TUBE
SMC AS1311FG-M5-06 SPEED CONTROLLER
MECALINE 840724 FLOW REG R1/2IN X 10MM TUBE
SMC ASV410F-02-10SC SPEED EXHAUST CONTROLLER