SMC VR1220-F02 SHUTTLE VALVE


VR12*0F Shuttle Valve with One-touch Fitting

References
smc:VR1220-F02
rubix:107A8604

Product details : SMC VR1220-F02 SHUTTLE VALVE


Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
•3 port check valve
•Max. operating pressure: 1.0MPa
•Ambient and fluid temp: -5° to 60°C
•Effective area (Cv): 0.38 to 0.81

Size: 20 (VR1220)
Thread: F (PF)
Port Size: 02 (1/4)

Technical specifications


Attributes
Logistic Weight45 g
MaterialADC (Body);Brass (Valve Seat);Brass, NBR (Valve);NBR (O-Ring)
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 25.29 excl. VAT
/ Each
£ 30.35 incl. VAT
  • Delivery usually within ( 4 ) days