MECALINE 886606 FINGER VALVE 3-WAYS R1/8IN -6MM


MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE, TUBE - MALE TAPER UNION

References
mecaline:886606
rubix:226A3360
ean:3660338400193

Product details : MECALINE 886606 FINGER VALVE 3-WAYS R1/8IN -6MM


Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Flow from Male taper to push-in termination. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.

FINGER VALVE 3-WAY UNION MALE R1/8 TO 6MM
Shut-off valves which are manually actuated.
3/2 way bistable.
Three-way control valve discharges the residue air after the handle set at SHUT.
Flow from Threaded to Push in connector.
Can be mounted as required using the through-holes or in-line installation.
Able to withstand high operating pressure flow -0.95 bar to 10 bar.

Technical specifications


Attributes
Model3/2 WAYS
Connecting diameterR1/8 ''
Metric exterior tube diameter6 mm
MaterialPolymer Body
Show UNSPSC/ECL@SS
£ 11.77 excl. VAT
/ Each
£ 14.12 incl. VAT
  • Usually arrives within 14 working days