HELLYHAN 71362_990-3XL BIFROST WINTER PARKA BLACK 3XL


BIFRÖST VETRAR PARKA CAMO

References
helly hansen:71362-990-3XL
rubix:235A6783
ean:7040056070261
brand logo
brand logo
Technical specifications
ColourBlack
Size3XL
Main materialPolyester
See all Specifications

Product details : HELLYHAN 71362_990-3XL BIFROST WINTER PARKA BLACK 3XL


The Bifrost Winter Parka was designed & tested alongside polar scientists to keep you warm on the job, even in the coldest environments. With Helly Tech® Performancewaterproofness, sustainable blowable insulation & our proprietary H2Flow™ Technology, we ensure optimal body temperature & comfort for long days inthe elements. The multi-pocket solution has a dedicated space for your phone with Life Pocket™ insulation, ensuring cold temperature doesn’t drain your battery.Additional pockets for your tablet & power bank feature external zippers, allowing you to maintain your body heat while accessing the tools you need. The parka isfully adjustable to create an optimal fit, including a detachable hood & faux fur, adjustable cuffs & even an adjustable collar.

Technical specifications


Attributes
ColourBlack
Size3XL
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 344.75 excl. VAT
/ Each
£ 413.70 incl. VAT
  • Usually arrives within 14 working days