PERMA 107199 FLEX125 SO14 EACH


Bio oil

References
perma:107199
rubix:227A3789
ean:4061201058265
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
UseSingle point lubrication
Min. Operation temperature-20 °C
CompositionEster oil / Synt.KW oil
See all Specifications

Product details : PERMA 107199 FLEX125 SO14 EACH


perma FLEX is a compact, ready-to-use lubrication system that is supplied as a complete unit. It can be used in a wide range of applications between -20 °C and +60 °C. The dispensing time is freely selectable, ranging from 1 to 12 months The required pressure is built up via an electronically controlled chemical reaction. The lubrication point is continuously supplied with fresh lubricant over the selected dispensing time. perma FLEX is available in sizes 60 cm³ and 125 cm³.
Perma lubricator High-performance oil

Strengths

- System is delivered fully mounted and is immediately ready for use- Easy adjustment and activation at the rotary switch - Dispensing time of 1-12 in monthly steps can be controlled - Flexible use in different temperature ranges - All-year-round use in outdoor environments possible- Safe and permanent lubrication in explosion zones - Can be used in environments with high humidity or strong dust formation - Increased occupational safety

Applications

perma FLEX is suitable for single point lubrication in a wide range of applications. It meets the requirements of IP 68 (water penetration / impurities) and operates reliably under particularly dusty and humid environmental conditions. Furthermore, it is possible to use it at different temperatures, even outdoors. If necessary, the dispensing can be interrupted. The dispensing time can also be changed after activation.
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight210 g
UseSingle point lubrication
Min. Operation temperature-20 °C
CompositionEster oil / Synt.KW oil
Max.Operation temperature60 °C
Operating timeAdjustable
58 mm
117 mm
Show UNSPSC/ECL@SS
£ 35.22 excl. VAT
/ Each
£ 42.26 incl. VAT
  • Usually arrives within 14 working days