PERMA 104617 PERMASTAR LC250,WITH GRAFLOSCON C-SG0ULTRA EACH


Perma Star with Grafloscon

References
perma:104617
rubix:270A5415
manufacturer :STAR LC-EINHEIT L250 S250
brand logo
brand logo
Technical specifications
Min. Operation temperature-20 °C
CompositionMineral oil, aluminium type soaped, fine graphite
Max.Operation temperature60 °C

Product details : PERMA 104617 PERMASTAR LC250,WITH GRAFLOSCON C-SG0ULTRA EACH


Perma STAR LC unit fills with KLÜBER GRAFLOSCON C-SG 0 ULTRA, a petroleum-based adhesive lubricant that is roasted with an aluminum base and contains fine graphite as a solid lubricant. It is highly pressurized and added with wear-reducing additives, adhesive improvers and corrosion inhibitors. It is also free of bitumen, solvents, heavy metals and raw materials containing chlorine.
Perma STAR LC unit fills with KLÜBER GRAFLOSCON C-SG 0 ULTRA, a petroleum-based adhesive lubricant that is roasted with an aluminum base and contains fine graphite as a solid lubricant. It is highly pressurized and added with wear-reducing additives, adhesive improvers and corrosion inhibitors. It is also free of bitumen, solvents, heavy metals and raw materials containing chlorine.

Technical specifications


Attributes
Min. Operation temperature-20 °C
CompositionMineral oil, aluminium type soaped, fine graphite
Max.Operation temperature60 °C
Show UNSPSC/ECL@SS
£ 43.01 excl. VAT
/ Each
£ 51.61 incl. VAT
  • Usually arrives within 14 working days