PERMA STAR LC120 SF02 100733


Multipurpose grease

References
perma:100733
rubix:123A1615
ean:4061201004316
brand logo
brand logo
Technical specifications
UseRecycling;Quarrying Industry;Pulp and Paper Industry;Power Generation
Min. Operation temperature-20 °C
CompositionMineral Oil
See all Specifications

Product details : PERMA STAR LC120 SF02 100733


Perma STAR LC operates fully automatically, independent of temperature and pressure with a very precise discharge. The system consists of an electromechanical drive, an LC with 60, 120 or 250 cm³ of lubricant and a battery pack. The desired discharge period and LC size can easily be selected with the push button and are immediately visible in the LCD. The current operating status is indicated on the LCD and via LED signal lights (red / green) visible all round. The LED signals are recognisable from a distance.

Technical specifications


Attributes
Logistic Weight200 g
UseRecycling;Quarrying Industry;Pulp and Paper Industry;Power Generation
Min. Operation temperature-20 °C
CompositionMineral Oil
Max.Operation temperature60 °C
Operating time12 months
67 mm
107 mm
Show UNSPSC/ECL@SS
£ 24.34 excl. VAT
/ Each
£ 29.21 incl. VAT
  • Usually arrives within 14 working days