DEWALT DW682K-GB DW682K BISCUIT JOINTER 230V


Biscuit Jointer

References
dewalt:DW682K-GB
rubix:056122
brand logo
brand logo
Technical specifications
Power600 W
Speed10000 rpm
Cutting depth20 mm
See all Specifications

Product details : DEWALT DW682K-GB DW682K BISCUIT JOINTER 230V


Strengths

Rack and pinion control provides precise vertical adjustment and fence alignment
Pre-set cutting depths for 0, 10 and 20 biscuit sizes with additional fine adjustment for ultimate accuracy
Grooving setting with up to 20 mm depth of cut gives increased versatility
Mitre fence that remains attached in all applications for simple use
Anti slide grippers, eight guiding notches and fence window to aid accurate cuts
Spindle lock mechanism for quick and easy blade changes with a single spanner

Technical specifications


Attributes
Power600 W
Speed10000 rpm
Cutting depth20 mm
Weight3 kg
Typebiscuit jointer
Length320 mm
Show UNSPSC/ECL@SS
£ 322.31 excl. VAT
/ Each
£ 386.77 incl. VAT
  • Usually arrives within 14 working days