Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Plate joiner
Plate joiner
Filter Options
CATEGORIES
Plate joiner (2)
Brand
Dewalt
(1)
Makita
(1)
CONFIRM
2 Product(s) with 2 variant(s):
Relevance
makita:
PJ7000
rubix:
80047236
ean:
0088381622851
MAKITA PJ7000 BISCUIT JOINTER 100MM 700W
Power
:
701 W
Speed
:
11000 rpm
Cutting depth
:
20 mm
£
223.00
excl. VAT
/
Each
Usually arrives within 14 working days
Add
dewalt:
DW682K-GB
rubix:
056122
DEWALT DW682K-GB DW682K BISCUIT JOINTER 230V
Power
:
600 W
Speed
:
10000 rpm
Cutting depth
:
20 mm
£
322.31
excl. VAT
/
Each
Usually arrives within 14 working days
Add
Related Categories
Plate joiner